Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101093
Zoro # G609253354
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Media Type Dust
- Maximum Temperature Rating 309 Degrees F
- Connection Type Clamp Together
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101093
- Zoro # G609253354
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 4 in, 6 in, 8 in |
Overall Length | 21 in |
Inlet Diameter | 8 in |
Outlet Diameter | 4 in |
Inside Diameter | 8 in |
Branch Diameter | 6 in |
Details
Color | Silver |
For Media Type | Dust |
Maximum Temperature Rating | 309 Degrees F |
Connection Type | Clamp Together |
Finish | Galvanized |
Material | Steel |
For Duct Shape | Round |
Environment Type | Dusty |
End Type | Quick Fit |
Angle | 30 Degrees |
Weight | 7.3 lb |
Series | QF |
Shape | Double Branch |
Material Thickness | 22 ga |
Minimum Pressure Rating | 2 in wc |
Maximum Pressure Rating | 42 in wc |
Product Type | Double Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 8 in, Inlet Diameter 8 in, Overall Length 21 in, Product Type Double Branch, Weight 7.3 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 8 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Heat Exchanger, 60 Plates, 0.0159 Gal/Chnl (BP410-60-LCA)
- ALLEGRO INDUSTRIES Conf. Sp Blower, Centrifugal, 1725 rpm (9502)
- HEATFAB Gas Vent Pipe (9460-316)
- FIREYE Uv1A6 Uv Scanner, 1/2 Npt (UV1A6)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- EVERBILT 12 in. W x 17.75 in. L Metal Recessed Dryer Vent Box (MDRBHD)
- Nordfab Ducting, Venting & Accessories