Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040101091
Zoro # G909253320
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- End Type Quick Fit
- Maximum Temperature Rating 309 Degrees F
- For Nominal Duct Diameter 4 in, 8 in
- Product Type Double Branch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101091
- Zoro # G909253320
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 4 in, 8 in |
Inside Diameter | 8 in |
Overall Length | 17 in |
Inlet Diameter | 8 in |
Outlet Diameter | 4 in |
Branch Diameter | 4 in |
Details
Color | Silver |
End Type | Quick Fit |
Maximum Temperature Rating | 309 Degrees F |
Product Type | Double Branch |
Minimum Pressure Rating | 2 in wc |
For Media Type | Dust |
Material Thickness | 22 ga |
Maximum Pressure Rating | 42 in wc |
Connection Type | Clamp Together |
Shape | Double Branch |
Finish | Galvanized |
Series | QF |
Angle | 30 Degrees |
Material | Steel |
For Duct Shape | Round |
Weight | 7.3 lb |
Environment Type | Dusty |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 8 in, Inlet Diameter 8 in, Overall Length 17 in, Product Type Double Branch, Weight 7.3 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 8 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Control Board (100109944)
- AIR HANDLER Carbon Impregnated Filter, 12x24x2" (6B909)
- SUNTEC A1Ra7738 Single Stage Oil Pump (A1RA7738)
- KOCH FILTER Fiberglass Filter, SH, MERV15, 24"x24"x12" (112-660-001)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- ZIP-UP HangFlat Hangers for LayFlat Duct Systems, 50PK (ZU-ZUHF1)
- Nordfab Duct Fittings