Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040006105
Zoro # G709253018
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Weight 21 lb
- Overall Length 45 in
- Outlet Diameter 18 in
- Inlet Diameter 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040006105
- Zoro # G709253018
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 45 in |
Outlet Diameter | 18 in |
Inlet Diameter | 18 in |
Inside Diameter | 18 in |
For Nominal Duct Diameter | 18 in |
Branch Diameter | 18 in |
Details
Color | Silver |
Weight | 21 lb |
Material Grade | 304 |
Series | QF |
Material | Stainless Steel |
Connection Type | Clamp Together |
Material Thickness | 20 ga |
Environment Type | Dusty |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
For Media Type | Dust |
Shape | Wye |
Product Type | Wye Branch |
Angle | 30 Degrees |
For Duct Shape | Round |
Maximum Temperature Rating | 1,100 Degrees F |
Minimum Pressure Rating | 2 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 18 in, Inlet Diameter 18 in, Overall Length 45 in, Product Type Wye Branch, Weight 21 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 18 in, Outlet Diameter 18 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Oil-Rubbed Bronze (40278-40)
- DAYTON Blower, Duct, 11-1/8 In, Less Drive Pkg (5ZCP8)
- AAON SOLENOIDCOIL 24 VAC (R46050)
- ECONOMASTER Furnace Motor, 1/4 HP, 1075 rpm (EM3583)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- US DUCT US Duct Angle Flange, 12" Diameter, Galvanized (FL12.G)
- Nordfab Duct Fittings