Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005959
Zoro # G409253257
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Angle 30 Degrees
- For Media Type Dust
- Inside Diameter 17 in
- Outlet Diameter 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040005959
- Zoro # G409253257
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 17 in |
Outlet Diameter | 17 in |
Overall Length | 43 in |
Inlet Diameter | 17 in |
For Nominal Duct Diameter | 17 in |
Branch Diameter | 17 in |
Details
Color | Silver |
Angle | 30 Degrees |
For Media Type | Dust |
Material Grade | 304 |
Maximum Temperature Rating | 1,100 Degrees F |
End Type | Quick Fit |
Environment Type | Dusty |
Series | QF |
Connection Type | Clamp Together |
Maximum Pressure Rating | 42 in wc |
Shape | Wye |
Material | Stainless Steel |
For Duct Shape | Round |
Product Type | Wye Branch |
Material Thickness | 20 ga |
Minimum Pressure Rating | 2 in wc |
Weight | 19 lb |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 17 in, Inlet Diameter 17 in, Overall Length 43 in, Product Type Wye Branch, Weight 19 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 17 in, Outlet Diameter 17 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch (XW2003-34 L)
- GLAS-COL Aluminum Pre-Filter, PK5 (200F APF2)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x24"x1" (284-140-240)
- DAYTON Kit, Linkage (LN-2548)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- US DUCT US Duct Angle Flange, 12" Diameter, Galvanized (FL12.G)
- Nordfab Duct Fittings