Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005822
Zoro # G709253261
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Material Thickness 20 ga
- Overall Length 37 in
- For Duct Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005822
- Zoro # G709253261
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 37 in |
Inlet Diameter | 16 in |
For Nominal Duct Diameter | 14 in, 16 in |
Inside Diameter | 16 in |
Outlet Diameter | 16 in |
Branch Diameter | 14 in |
Details
Color | Silver |
Material | Stainless Steel |
Material Thickness | 20 ga |
For Duct Shape | Round |
Angle | 30 Degrees |
For Media Type | Dust |
Product Type | Wye Branch |
Series | QF |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
Environment Type | Dusty |
Maximum Temperature Rating | 1,100 Degrees F |
Minimum Pressure Rating | 2 in wc |
Material Grade | 304 |
Weight | 17.56 lb |
Shape | Wye |
Connection Type | Clamp Together |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 14 in, 16 in, Inlet Diameter 16 in, Overall Length 37 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round OEM Blower, 3100 RPM, 1 Phase, Direct, Rolled Steel (3FRE9)
- IMPERIAL Low Side Hose, 60 In, Blue (805-MRB)
- PROMINENCE HOME Alvina, 42 in. Ceiling Fan with Light, White (80092-40)
- IMPERIAL MFG FURNACE PIPE RDC 6""X7"" (GV1350)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB End Cap, Stainless Steel, 20 ga Thick (8010003723)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- Nordfab Ducting, Venting & Accessories