Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005818
Zoro # G109253205
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Connection Type Clamp Together
- Outlet Diameter 16 in
- For Media Type Dust
- Material Thickness 20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005818
- Zoro # G109253205
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 16 in |
Overall Length | 29 in |
Inside Diameter | 16 in |
For Nominal Duct Diameter | 10 in, 16 in |
Inlet Diameter | 16 in |
Branch Diameter | 10 in |
Details
Color | Silver |
Connection Type | Clamp Together |
For Media Type | Dust |
Material Thickness | 20 ga |
Maximum Pressure Rating | 42 in wc |
Material | Stainless Steel |
Shape | Wye |
Maximum Temperature Rating | 1,100 Degrees F |
Environment Type | Dusty |
Angle | 30 Degrees |
Product Type | Wye Branch |
Weight | 17.56 lb |
For Duct Shape | Round |
Series | QF |
End Type | Quick Fit |
Material Grade | 304 |
Minimum Pressure Rating | 2 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 16 in, Inlet Diameter 16 in, Overall Length 29 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan (7812700)
- IMPERIAL MFG Galvanized Furnace Pipe (GV0422)
- ALERA Ceramic Heater Tower w/Remote Control, 7.17" x 7.17" x 22.95", Black (HECT24)
- ZORO SELECT Filtered Return Air Grille, 16.62 X 26.62, White, Steel (4MJT7)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- Nordfab Duct Fittings