Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005816
Zoro # G109253342
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Media Type Dust
- End Type Quick Fit
- Shape Wye
- Minimum Pressure Rating 2 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040005816
- Zoro # G109253342
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 8 in, 16 in |
Overall Length | 25 in |
Inside Diameter | 16 in |
Inlet Diameter | 16 in |
Outlet Diameter | 16 in |
Branch Diameter | 8 in |
Details
Color | Silver |
For Media Type | Dust |
End Type | Quick Fit |
Shape | Wye |
Minimum Pressure Rating | 2 in wc |
Maximum Pressure Rating | 42 in wc |
Material Thickness | 20 ga |
Angle | 30 Degrees |
For Duct Shape | Round |
Material Grade | 304 |
Product Type | Wye Branch |
Material | Stainless Steel |
Connection Type | Clamp Together |
Environment Type | Dusty |
Series | QF |
Weight | 17.56 lb |
Maximum Temperature Rating | 1,100 Degrees F |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 16 in, Inlet Diameter 16 in, Overall Length 25 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATFAB Gas Vent Pipe (9492)
- DAYTON Water Distributor (HV120002G)
- AAF FLANDERS 24x24x4 Pleated Air Filter, MERV 8 (80055.042424)
- HONEYWELL THERMAL SOLUTIONS Rm7890A1056 On-Off Primary (RM7890A105)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- Nordfab Duct Fittings