Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005814
Zoro # G009253046
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Grade 304
- Connection Type Clamp Together
- Minimum Pressure Rating 2 in wc
- For Nominal Duct Diameter 6 in, 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005814
- Zoro # G009253046
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 6 in, 16 in |
Inside Diameter | 16 in |
Outlet Diameter | 16 in |
Inlet Diameter | 16 in |
Overall Length | 21 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Material Grade | 304 |
Connection Type | Clamp Together |
Minimum Pressure Rating | 2 in wc |
For Media Type | Dust |
Environment Type | Dusty |
Angle | 30 Degrees |
Maximum Pressure Rating | 42 in wc |
Material Thickness | 20 ga |
Material | Stainless Steel |
Maximum Temperature Rating | 1,100 Degrees F |
Product Type | Wye Branch |
Shape | Wye |
Series | QF |
Weight | 17.56 lb |
End Type | Quick Fit |
For Duct Shape | Round |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 16 in, Inlet Diameter 16 in, Overall Length 21 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J & D MFG 36in Whirlwind Box Fan Direct Drive 115/230v (VG36DM)
- DAYTON Replacement Propeller (GGS_47326)
- SCHNEIDER ELECTRIC Damper Actuator, 8 to 13 psig (MK-4421)
- SEALED UNIT PARTS CO Supco Fin Comb 14, 15, 16 Fins Per Inch (FPT15)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- Nordfab Ducting, Venting & Accessories