Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005812
Zoro # G009252995
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Product Type Wye Branch
- Weight 17.56 lb
- Minimum Pressure Rating 2 in wc
- End Type Quick Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040005812
- Zoro # G009252995
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 16 in |
Overall Length | 17 in |
For Nominal Duct Diameter | 4 in, 16 in |
Inside Diameter | 16 in |
Outlet Diameter | 16 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Product Type | Wye Branch |
Weight | 17.56 lb |
Minimum Pressure Rating | 2 in wc |
End Type | Quick Fit |
Connection Type | Clamp Together |
Maximum Temperature Rating | 1,100 Degrees F |
Series | QF |
For Duct Shape | Round |
Angle | 30 Degrees |
Material Thickness | 20 ga |
Material | Stainless Steel |
Environment Type | Dusty |
Material Grade | 304 |
Shape | Wye |
Maximum Pressure Rating | 42 in wc |
For Media Type | Dust |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 16 in, Inlet Diameter 16 in, Overall Length 17 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- DAYTON Replacement Blade, 42 In., RPM: 850 (23NU06)
- SUPCO Hi Pressure Switch, 610 psi CL, M/R (SMR610)
- DAYTON Round OEM Blower, 3020 RPM, 1 Phase, Direct, Steel (70213482X)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Reducer, Steel, 20 ga Thick, Round (8040025939)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB End Cap with Screen, Stainless Steel (8010003791)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- DUNDAS JAFINE Elbow Aluminuminum 3In (E3E24ZW)
- Nordfab Ducting, Venting & Accessories