Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005796
Zoro # G909253016
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Product Type Wye Branch
- Environment Type Dusty
- For Nominal Duct Diameter 14 in, 16 in
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040005796
- Zoro # G909253016
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 14 in, 16 in |
Inside Diameter | 16 in |
Inlet Diameter | 16 in |
Overall Length | 37 in |
Outlet Diameter | 14 in |
Branch Diameter | 14 in |
Details
Color | Silver |
Product Type | Wye Branch |
Environment Type | Dusty |
Material Grade | 304 |
Material | Stainless Steel |
Angle | 30 Degrees |
Weight | 17.56 lb |
For Duct Shape | Round |
Material Thickness | 20 ga |
Maximum Pressure Rating | 42 in wc |
Shape | Wye |
Series | QF |
Connection Type | Clamp Together |
Maximum Temperature Rating | 1,100 Degrees F |
For Media Type | Dust |
Minimum Pressure Rating | 2 in wc |
End Type | Quick Fit |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 14 in, 16 in, Inlet Diameter 16 in, Overall Length 37 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Residential Baseboard Heater, 2Ft. (2512W)
- KMC CONTROLS Linear Pneumatic Actuator, Pivot (MCP-80315101)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 10 (4YUY7)
- AIR-CARE 20"x25"5"Wide Body Washable Permanent Furnace Filters (ESS20254)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- EVERBILT 4 in. Draft Blocker (DB4HD)
- Nordfab Duct Fittings