Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005792
Zoro # G809253147
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Angle 30 Degrees
- Environment Type Dusty
- Outlet Diameter 14 in
- For Duct Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005792
- Zoro # G809253147
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 14 in |
Inlet Diameter | 16 in |
For Nominal Duct Diameter | 10 in, 14 in, 16 in |
Inside Diameter | 16 in |
Overall Length | 29 in |
Branch Diameter | 10 in |
Details
Color | Silver |
Angle | 30 Degrees |
Environment Type | Dusty |
For Duct Shape | Round |
Weight | 17.56 lb |
Material Thickness | 20 ga |
Series | QF |
Connection Type | Clamp Together |
Product Type | Wye Branch |
Shape | Wye |
Material | Stainless Steel |
For Media Type | Dust |
Minimum Pressure Rating | 2 in wc |
Maximum Temperature Rating | 1,100 Degrees F |
Material Grade | 304 |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 14 in, 16 in, Inlet Diameter 16 in, Overall Length 29 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKK0)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36313000)
- ALL-FILTERS 20X30X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (20302.C 4PK)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 36 in W. (3RP13)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 6In Glv (GV0326)
- Nordfab Duct Fittings