Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005790
Zoro # G709253117
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Media Type Dust
- End Type Quick Fit
- Maximum Pressure Rating 42 in wc
- Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005790
- Zoro # G709253117
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 14 in |
Inside Diameter | 16 in |
Overall Length | 25 in |
For Nominal Duct Diameter | 8 in, 14 in, 16 in |
Inlet Diameter | 16 in |
Branch Diameter | 8 in |
Details
Color | Silver |
For Media Type | Dust |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
Angle | 30 Degrees |
Connection Type | Clamp Together |
Shape | Wye |
Material Thickness | 20 ga |
Material | Stainless Steel |
Material Grade | 304 |
Product Type | Wye Branch |
Series | QF |
Maximum Temperature Rating | 1,100 Degrees F |
Minimum Pressure Rating | 2 in wc |
For Duct Shape | Round |
Environment Type | Dusty |
Weight | 17.56 lb |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 14 in, 16 in, Inlet Diameter 16 in, Overall Length 25 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Hot Start Capacitor (SPP6E)
- ALL-FILTERS 18X18X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (18182.8 6PK)
- BROAN Fan, Wall, 8 3/8 In (509)
- JOHNSON LEVEL & TOOL LINE SIGHT LEVEL 6""L ORG (80-5556)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB End Cap, Stainless Steel, 20 ga Thick (8010003723)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- US DUCT US Duct Angle Flange, 12" Diameter, Galvanized (FL12.G)
- Nordfab Duct Fittings