Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005788
Zoro # G609253125
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- For Nominal Duct Diameter 6 in, 14 in, 16 in
- Inside Diameter 16 in
- Maximum Temperature Rating 1,100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005788
- Zoro # G609253125
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 6 in, 14 in, 16 in |
Inside Diameter | 16 in |
Outlet Diameter | 14 in |
Inlet Diameter | 16 in |
Overall Length | 21 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Material | Stainless Steel |
Maximum Temperature Rating | 1,100 Degrees F |
Maximum Pressure Rating | 42 in wc |
Minimum Pressure Rating | 2 in wc |
Shape | Wye |
Weight | 17.56 lb |
Angle | 30 Degrees |
Material Thickness | 20 ga |
For Duct Shape | Round |
Series | QF |
Connection Type | Clamp Together |
For Media Type | Dust |
Environment Type | Dusty |
End Type | Quick Fit |
Material Grade | 304 |
Product Type | Wye Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 14 in, 16 in, Inlet Diameter 16 in, Overall Length 21 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Contactor, Type 122,208/240V, 40A (90-249)
- KOCH FILTER 16x16x2 High Capacity Pleated Air Filter, MERV 13 (102-102-005)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1045W, 1.0"W x 10'L (BIH101100L)
- DAGAN EP18 Fireplace Gas Ember Pan Straight BurnerBlack (EP18")
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- DUNDAS JAFINE Conn Dryer Duct To Wall (EZCNZW)
- Nordfab Ducting, Venting & Accessories