Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005786
Zoro # G109253144
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outlet Diameter 14 in
- Shape Wye
- For Nominal Duct Diameter 4 in, 14 in, 16 in
- Maximum Temperature Rating 1,100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005786
- Zoro # G109253144
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 14 in |
For Nominal Duct Diameter | 4 in, 14 in, 16 in |
Overall Length | 17 in |
Inside Diameter | 16 in |
Inlet Diameter | 16 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Shape | Wye |
Maximum Temperature Rating | 1,100 Degrees F |
For Duct Shape | Round |
Weight | 17.56 lb |
Angle | 30 Degrees |
Environment Type | Dusty |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
For Media Type | Dust |
Material Thickness | 20 ga |
Series | QF |
Minimum Pressure Rating | 2 in wc |
Product Type | Wye Branch |
Material Grade | 304 |
Connection Type | Clamp Together |
Material | Stainless Steel |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 14 in, 16 in, Inlet Diameter 16 in, Overall Length 17 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Thermostat Guard, Off-White, Metal (13J050)
- REZNOR 125671 Lp Pilot J981Hkw (125671)
- FIREPLACE GLASS DOORS Fenwick Large Black (FN-5702BL)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 750 mV, 2.5 to 5.0 in wc, 0.23 A (36C03U-433)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- IMPERIAL MFG Elbow Pipe 90Deg 30Ga 4In Glv (GV0323)
- Nordfab Ducting, Venting & Accessories