Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005772
Zoro # G709253162
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Angle 30 Degrees
- Inside Diameter 16 in
- Material Thickness 20 ga
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005772
- Zoro # G709253162
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 16 in |
Overall Length | 37 in |
For Nominal Duct Diameter | 12 in, 14 in, 16 in |
Inlet Diameter | 16 in |
Outlet Diameter | 12 in |
Branch Diameter | 14 in |
Details
Color | Silver |
Angle | 30 Degrees |
Material Thickness | 20 ga |
Material | Stainless Steel |
Environment Type | Dusty |
Minimum Pressure Rating | 2 in wc |
Product Type | Wye Branch |
Maximum Temperature Rating | 1,100 Degrees F |
For Duct Shape | Round |
Weight | 17.56 lb |
Shape | Wye |
Connection Type | Clamp Together |
Material Grade | 304 |
For Media Type | Dust |
End Type | Quick Fit |
Series | QF |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 12 in, 14 in, 16 in, Inlet Diameter 16 in, Overall Length 37 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 12 In. L, 1200 Deg F (CSH01600)
- ZORO SELECT Sidewall/Ceiling Register, 7.75 X 11.75, White, Plastic (4JRU3)
- AIR HANDLER Filter, 9"x9"x1 (10055.010909)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (3WU90)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- US DUCT US Duct Clamp, 5" Diameter, Stainless Steel (RCL05.B)
- Nordfab Ducting, Venting & Accessories