Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005770
Zoro # G009253121
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Environment Type Dusty
- Connection Type Clamp Together
- Inlet Diameter 16 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040005770
- Zoro # G009253121
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 16 in |
Overall Length | 33 in |
Inside Diameter | 16 in |
Outlet Diameter | 12 in |
For Nominal Duct Diameter | 12 in, 16 in |
Branch Diameter | 12 in |
Details
Color | Silver |
Environment Type | Dusty |
Connection Type | Clamp Together |
Material | Stainless Steel |
Maximum Pressure Rating | 42 in wc |
Material Thickness | 20 ga |
Shape | Wye |
Weight | 17.56 lb |
Product Type | Wye Branch |
Material Grade | 304 |
Minimum Pressure Rating | 2 in wc |
End Type | Quick Fit |
Series | QF |
Maximum Temperature Rating | 1,100 Degrees F |
For Media Type | Dust |
Angle | 30 Degrees |
For Duct Shape | Round |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 12 in, 16 in, Inlet Diameter 16 in, Overall Length 33 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSTAR HEATING PRODUCTS SunStar End Reflector Kit For Infrared Heaters (43341000)
- SOLER & PALAU Reducer, 315mm-12" (SR315-12)
- AMERICAN METAL FILTER 18 X 18 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201818)
- DURAFLO Bathroom Exhaust Vent Black (6011BL)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Reducer, Steel, 20 ga Thick, Round (8040025939)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- Nordfab Ducting, Venting & Accessories