Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005768
Zoro # G009253084
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outlet Diameter 12 in
- Inlet Diameter 16 in
- For Media Type Dust
- Weight 17.56 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005768
- Zoro # G009253084
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 12 in |
Inlet Diameter | 16 in |
Overall Length | 29 in |
Inside Diameter | 16 in |
For Nominal Duct Diameter | 10 in, 12 in, 16 in |
Branch Diameter | 10 in |
Details
Color | Silver |
For Media Type | Dust |
Weight | 17.56 lb |
Minimum Pressure Rating | 2 in wc |
For Duct Shape | Round |
Product Type | Wye Branch |
Angle | 30 Degrees |
Maximum Pressure Rating | 42 in wc |
Shape | Wye |
End Type | Quick Fit |
Connection Type | Clamp Together |
Material Grade | 304 |
Material Thickness | 20 ga |
Material | Stainless Steel |
Maximum Temperature Rating | 1,100 Degrees F |
Series | QF |
Environment Type | Dusty |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 12 in, 16 in, Inlet Diameter 16 in, Overall Length 29 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Door, On/Off Switch (S1-024-35738-000)
- MR. HEATER Adaptr+Off Lp 1"X1/4"Mpt (F273755)
- ALL-FILTERS 14X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (14201.8 6PK)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 450F, 5 In. L (881-075-030)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- DENDESIGNS 123IND 7 in. Round Aluminum Transition Fitting (DE589914)
- Nordfab Duct Fittings