Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005748
Zoro # G609253071
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Series QF
- Weight 17.56 lb
- Inlet Diameter 16 in
- Environment Type Dusty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005748
- Zoro # G609253071
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 16 in |
For Nominal Duct Diameter | 10 in, 12 in, 16 in |
Overall Length | 33 in |
Inside Diameter | 16 in |
Outlet Diameter | 10 in |
Branch Diameter | 12 in |
Details
Color | Silver |
Series | QF |
Weight | 17.56 lb |
Environment Type | Dusty |
For Duct Shape | Round |
Connection Type | Clamp Together |
Maximum Temperature Rating | 1,100 Degrees F |
For Media Type | Dust |
Product Type | Wye Branch |
Material | Stainless Steel |
Angle | 30 Degrees |
Minimum Pressure Rating | 2 in wc |
Material Thickness | 20 ga |
Maximum Pressure Rating | 42 in wc |
End Type | Quick Fit |
Material Grade | 304 |
Shape | Wye |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 12 in, 16 in, Inlet Diameter 16 in, Overall Length 33 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Fan Blade, 6625C218D125Tp (FB665)
- TRUE Drawer Roller, True Drawered Units (921847)
- TEMPCO Ins. Strip Heater, 120V, 12 in., 900 Deg F (MSH02266)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 16 (11Z812)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- DENDESIGNS 123IND 7 in. Round Aluminum Transition Fitting (DE589914)
- Nordfab Duct Fittings