Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005746
Zoro # G809253031
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Inlet Diameter 16 in
- Shape Wye
- For Nominal Duct Diameter 10 in, 16 in
- Outlet Diameter 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005746
- Zoro # G809253031
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 16 in |
For Nominal Duct Diameter | 10 in, 16 in |
Outlet Diameter | 10 in |
Inside Diameter | 16 in |
Overall Length | 29 in |
Branch Diameter | 10 in |
Details
Color | Silver |
Shape | Wye |
For Duct Shape | Round |
Maximum Temperature Rating | 1,100 Degrees F |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
Connection Type | Clamp Together |
Environment Type | Dusty |
Series | QF |
Material | Stainless Steel |
Weight | 17.56 lb |
Material Grade | 304 |
Maximum Pressure Rating | 42 in wc |
Product Type | Wye Branch |
End Type | Quick Fit |
For Media Type | Dust |
Material Thickness | 20 ga |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 16 in, Inlet Diameter 16 in, Overall Length 29 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain NSF Certified 72IN (LPN272-1UD-OB)
- AIR HANDLER 17x22x1 Synthetic Pleated Air Filter, MERV 7 (6FMA3)
- DANFOSS Drier, 3/8"Swt LiquidlinefilterDrier, (023Z5023)
- IMPERIAL MFG STOVE PIPE SLP BLK 6X12"" (BM0042)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- IMPERIAL MFG Duct Wye Galv 5 X 5 X 5In 30Ga (GV0989)
- Nordfab Duct Fittings