Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005742
Zoro # G109252987
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Media Type Dust
- Angle 30 Degrees
- Connection Type Clamp Together
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040005742
- Zoro # G109252987
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 21 in |
Outlet Diameter | 10 in |
Inside Diameter | 16 in |
For Nominal Duct Diameter | 6 in, 10 in, 16 in |
Inlet Diameter | 16 in |
Branch Diameter | 6 in |
Details
Color | Silver |
For Media Type | Dust |
Angle | 30 Degrees |
Connection Type | Clamp Together |
Material | Stainless Steel |
Series | QF |
For Duct Shape | Round |
Material Grade | 304 |
Environment Type | Dusty |
Maximum Temperature Rating | 1,100 Degrees F |
End Type | Quick Fit |
Material Thickness | 20 ga |
Weight | 17.56 lb |
Minimum Pressure Rating | 2 in wc |
Product Type | Wye Branch |
Shape | Wye |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 10 in, 16 in, Inlet Diameter 16 in, Overall Length 21 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPLACE GLASS DOORS Gavin Medium Black (GV-7001BL)
- DAYTON 16" Tubeaxial Fan Blade (166174)
- ALL-FILTERS 16X25X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (16252.11 4PK)
- TPI INDUSTRIAL Floor Fan 24" (F24-TE)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- Nordfab Ducting, Venting & Accessories