Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005740
Zoro # G209253266
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outlet Diameter 10 in
- Minimum Pressure Rating 2 in wc
- Maximum Pressure Rating 42 in wc
- Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005740
- Zoro # G209253266
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 10 in |
Inlet Diameter | 16 in |
For Nominal Duct Diameter | 4 in, 10 in, 16 in |
Inside Diameter | 16 in |
Overall Length | 17 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Minimum Pressure Rating | 2 in wc |
Maximum Pressure Rating | 42 in wc |
Series | QF |
Environment Type | Dusty |
Weight | 17.56 lb |
For Duct Shape | Round |
Material Thickness | 20 ga |
Material | Stainless Steel |
Maximum Temperature Rating | 1,100 Degrees F |
Material Grade | 304 |
For Media Type | Dust |
Angle | 30 Degrees |
Connection Type | Clamp Together |
Shape | Wye |
End Type | Quick Fit |
Product Type | Wye Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 10 in, 16 in, Inlet Diameter 16 in, Overall Length 17 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ceiling Bathroom Fan, 150 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE150)
- FASCO Motor, 1.1 to 1.4 HP, 115V (D290)
- KING ELECTRIC CB Baseboard Heater 6' 240V 1250W Almond (6CB2412A)
- DAYTON NG Infrared Tube Heater, 100000 BtuH (7D841)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- IMPERIAL MFG Galvanized Reducer (GV1415)
- Nordfab Duct Fittings