Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005728
Zoro # G309253302
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 33 in
- Outlet Diameter 8 in
- Maximum Pressure Rating 42 in wc
- For Nominal Duct Diameter 8 in, 12 in, 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005728
- Zoro # G309253302
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 33 in |
Outlet Diameter | 8 in |
For Nominal Duct Diameter | 8 in, 12 in, 16 in |
Inlet Diameter | 16 in |
Inside Diameter | 16 in |
Branch Diameter | 12 in |
Details
Color | Silver |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 1,100 Degrees F |
Minimum Pressure Rating | 2 in wc |
Angle | 30 Degrees |
Product Type | Wye Branch |
End Type | Quick Fit |
Material Thickness | 20 ga |
Shape | Wye |
Material | Stainless Steel |
Environment Type | Dusty |
For Duct Shape | Round |
For Media Type | Dust |
Weight | 17.56 lb |
Series | QF |
Material Grade | 304 |
Connection Type | Clamp Together |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 12 in, 16 in, Inlet Diameter 16 in, Overall Length 33 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Head Mechanism, Less Switch (94-HDLS)
- EMERSON FLOW CONTROLS K-1231 Repair Kit (045072)
- KOCH 16x25 Synthetic, Durable Steel Internal Support Wire Antimicrobial Panel Filter (135-1625-01)
- SCHAEFER BRUSH Condenser Brush, 9/16" dia., Nylon (43713)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- SELKIRK 6" Adj 90Deg Elbow (106230)
- Nordfab Ducting, Venting & Accessories