Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005726
Zoro # G409253189
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Thickness 20 ga
- Shape Wye
- Material Grade 304
- Overall Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005726
- Zoro # G409253189
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 29 in |
Inside Diameter | 16 in |
Outlet Diameter | 8 in |
Inlet Diameter | 16 in |
For Nominal Duct Diameter | 8 in, 10 in, 16 in |
Branch Diameter | 10 in |
Details
Color | Silver |
Material Thickness | 20 ga |
Shape | Wye |
Material Grade | 304 |
Product Type | Wye Branch |
Angle | 30 Degrees |
Weight | 17.56 lb |
Series | QF |
Maximum Pressure Rating | 42 in wc |
Maximum Temperature Rating | 1,100 Degrees F |
Connection Type | Clamp Together |
End Type | Quick Fit |
Material | Stainless Steel |
Environment Type | Dusty |
For Media Type | Dust |
For Duct Shape | Round |
Minimum Pressure Rating | 2 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, 16 in, Inlet Diameter 16 in, Overall Length 29 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3" Shutter Spike 5PK (32848)
- MOVINCOOL Portable Air Conditioner, 208/230VAC (Climate Pro X26)
- JOHNSON CONTROLS Bulb, Flange (T-800-1603)
- AIR HANDLER Fiberglass Air Filter, 20x36x1", MERV 5 (2JBG5)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- US DUCT US Duct Saddle Hanger, 8" Diameter, Galvanized (HS08.G)
- Nordfab Duct Fittings