Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005724
Zoro # G709253254
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Maximum Pressure Rating 42 in wc
- Product Type Wye Branch
- Weight 17.56 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040005724
- Zoro # G709253254
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 8 in, 16 in |
Outlet Diameter | 8 in |
Inside Diameter | 16 in |
Inlet Diameter | 16 in |
Overall Length | 25 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Material | Stainless Steel |
Maximum Pressure Rating | 42 in wc |
Product Type | Wye Branch |
Weight | 17.56 lb |
Environment Type | Dusty |
End Type | Quick Fit |
For Media Type | Dust |
Angle | 30 Degrees |
Material Thickness | 20 ga |
For Duct Shape | Round |
Minimum Pressure Rating | 2 in wc |
Connection Type | Clamp Together |
Material Grade | 304 |
Series | QF |
Shape | Wye |
Maximum Temperature Rating | 1,100 Degrees F |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 16 in, Inlet Diameter 16 in, Overall Length 25 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT AIR FLOW SENSING SWITCH OPEN (172296P1)
- BALDOR-RELIANCE Dust Collector, Pedestal Mount, 7 (DC7)
- TEMPCO Band Heater, 240V, 10 In. Dia., 900 Deg F (MBH20557)
- ALL-FILTERS 20X20X4 MERV 10 Pleated AC Furnace Air Filter, 3PK (20204.10 3PK)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- Nordfab Ducting, Venting & Accessories