Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005708
Zoro # G309253357
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Grade 304
- Shape Wye
- Material Thickness 20 ga
- Outlet Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005708
- Zoro # G309253357
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 6 in |
Inside Diameter | 16 in |
Overall Length | 29 in |
For Nominal Duct Diameter | 6 in, 10 in, 16 in |
Inlet Diameter | 16 in |
Branch Diameter | 10 in |
Details
Color | Silver |
Material Grade | 304 |
Shape | Wye |
Material Thickness | 20 ga |
Minimum Pressure Rating | 2 in wc |
For Duct Shape | Round |
Material | Stainless Steel |
Product Type | Wye Branch |
Environment Type | Dusty |
For Media Type | Dust |
Connection Type | Clamp Together |
Series | QF |
Angle | 30 Degrees |
Maximum Temperature Rating | 1,100 Degrees F |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
Weight | 17.56 lb |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 10 in, 16 in, Inlet Diameter 16 in, Overall Length 29 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Washable Aluminum Air Filter 16 x 20 x 1 (HDA3120)
- COMPONENT HARDWARE Alum Condensate Evap, 72" Cord Set 3-P (T12-5000-3)
- AIR HANDLER 22x24x1 Pleated Air Filter, MERV 8 (29RF83)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 6 x 14, Dia 8 (SBS-6148 NB)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- US DUCT US Duct Clamp Together Angle Flange Adapter, 4" Diameter, 304 Stianless Steel, 24 Gauge (RAF04.S24)
- Nordfab Ducting, Venting & Accessories