Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005704
Zoro # G109253021
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Minimum Pressure Rating 2 in wc
- Product Type Wye Branch
- Overall Length 21 in
- For Duct Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005704
- Zoro # G109253021
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 21 in |
Inside Diameter | 16 in |
For Nominal Duct Diameter | 6 in, 16 in |
Outlet Diameter | 6 in |
Inlet Diameter | 16 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Minimum Pressure Rating | 2 in wc |
Product Type | Wye Branch |
For Duct Shape | Round |
Series | QF |
Material Thickness | 20 ga |
Weight | 17.56 lb |
Material Grade | 304 |
Material | Stainless Steel |
Maximum Temperature Rating | 1,100 Degrees F |
Maximum Pressure Rating | 42 in wc |
For Media Type | Dust |
Environment Type | Dusty |
End Type | Quick Fit |
Angle | 30 Degrees |
Shape | Wye |
Connection Type | Clamp Together |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 16 in, Inlet Diameter 16 in, Overall Length 21 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&W D&W 7848RWH-2H-UL Plastic Floor Register - 4" x 8", White (7848RWH-2H-UL)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 120" Length (2DWN8)
- TEMPCO Screw Plug Immersion Heater, 7500W, 240V (TSP02089)
- HEAT STORM 1500-Watt Sedona WiFi Infrared Heater (HS-1500-SED-WI)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- IMPERIAL MFG Assembled Tee Galv 30Ga 6In (GV0893)
- Nordfab Duct Fittings