Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005702
Zoro # G709253100
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Weight 17.56 lb
- For Duct Shape Round
- Material Stainless Steel
- Overall Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040005702
- Zoro # G709253100
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 17 in |
For Nominal Duct Diameter | 4 in, 6 in, 16 in |
Outlet Diameter | 6 in |
Inside Diameter | 16 in |
Inlet Diameter | 16 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Weight | 17.56 lb |
For Duct Shape | Round |
Material | Stainless Steel |
Material Thickness | 20 ga |
Series | QF |
Environment Type | Dusty |
Maximum Pressure Rating | 42 in wc |
Material Grade | 304 |
Minimum Pressure Rating | 2 in wc |
Connection Type | Clamp Together |
Maximum Temperature Rating | 1,100 Degrees F |
Shape | Wye |
Product Type | Wye Branch |
Angle | 30 Degrees |
End Type | Quick Fit |
For Media Type | Dust |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 16 in, Inlet Diameter 16 in, Overall Length 17 in, Product Type Wye Branch, Weight 17.56 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Gauge, Vacuum (VG60)
- SOLER & PALAU Housing Contractor Pack (PCV80H)
- CARRIER Strainer (KH11HH066)
- GLOBAL EQUIPMENT 96" Industrial Ceiling Fan, DC Motor, 6 Speed (PDC-096)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- IMPERIAL MFG Register Boot Slv 6X12" (GV0699-C)
- Nordfab Duct Fittings