Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005585
Zoro # G609253095
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Angle 30 Degrees
- Series QF
- Minimum Pressure Rating 2 in wc
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005585
- Zoro # G609253095
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 12 in, 14 in |
Inside Diameter | 14 in |
Outlet Diameter | 14 in |
Inlet Diameter | 14 in |
Overall Length | 33 in |
Branch Diameter | 12 in |
Details
Color | Silver |
Angle | 30 Degrees |
Series | QF |
Minimum Pressure Rating | 2 in wc |
Material | Stainless Steel |
Weight | 13.5 lb |
Product Type | Wye Branch |
Environment Type | Dusty |
Connection Type | Clamp Together |
Material Grade | 304 |
Maximum Temperature Rating | 1,100 Degrees F |
For Media Type | Dust |
For Duct Shape | Round |
Material Thickness | 20 ga |
Shape | Wye |
End Type | Quick Fit |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 12 in, 14 in, Inlet Diameter 14 in, Overall Length 33 in, Product Type Wye Branch, Weight 13.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGF4)
- HONEYWELL Diaphragm (314100)
- SIEMENS Threaded Globe Valve, 3/4 In, 24VAC, NO (243-00212)
- SWIVEL Black Fan Oscillating Stand Remote - 18 in. (SW104847)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- US DUCT US Duct Angle Flange, 12" Diameter, Galvanized (FL12.G)
- Nordfab Ducting, Venting & Accessories