Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005583
Zoro # G709253124
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Thickness 20 ga
- Minimum Pressure Rating 2 in wc
- End Type Quick Fit
- Inside Diameter 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005583
- Zoro # G709253124
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 14 in |
For Nominal Duct Diameter | 10 in, 14 in |
Overall Length | 29 in |
Outlet Diameter | 14 in |
Inlet Diameter | 14 in |
Branch Diameter | 10 in |
Details
Color | Silver |
Material Thickness | 20 ga |
Minimum Pressure Rating | 2 in wc |
End Type | Quick Fit |
Series | QF |
Product Type | Wye Branch |
Shape | Wye |
Material Grade | 304 |
Environment Type | Dusty |
For Duct Shape | Round |
Connection Type | Clamp Together |
Angle | 30 Degrees |
Weight | 13.5 lb |
Maximum Temperature Rating | 1,100 Degrees F |
Material | Stainless Steel |
For Media Type | Dust |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 14 in, Inlet Diameter 14 in, Overall Length 29 in, Product Type Wye Branch, Weight 13.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYDON Heat Base 750 3 in. Left-Hand End Cap for Baseboard Heaters (HB750-LE)
- HONEYWELL HOME Humidifier Pad HE260A/HE280A/HE360A (HC26P1002/U)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Bistro Table (HEA-115J88)
- KOCH FILTER MiniPleat Filter, Metal, MERV14, 20"x25"x4" (120-730-002)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- IMPERIAL MFG Galvanized Reducer (GV1415)
- Nordfab Ducting, Venting & Accessories