Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005579
Zoro # G409253141
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 21 in
- Series QF
- End Type Quick Fit
- Shape Wye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040005579
- Zoro # G409253141
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 21 in |
For Nominal Duct Diameter | 6 in, 14 in |
Inlet Diameter | 14 in |
Outlet Diameter | 14 in |
Inside Diameter | 14 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Series | QF |
End Type | Quick Fit |
Shape | Wye |
Maximum Pressure Rating | 42 in wc |
Product Type | Wye Branch |
Minimum Pressure Rating | 2 in wc |
Weight | 13.5 lb |
For Media Type | Dust |
Material | Stainless Steel |
Connection Type | Clamp Together |
Material Thickness | 20 ga |
Environment Type | Dusty |
Material Grade | 304 |
Angle | 30 Degrees |
For Duct Shape | Round |
Maximum Temperature Rating | 1,100 Degrees F |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 14 in, Inlet Diameter 14 in, Overall Length 21 in, Product Type Wye Branch, Weight 13.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECOR GRATES Sidewall/Ceiling Register, 7.5 X 11.5, Textured Black, Steel (ST610W)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGF6)
- AAF FLANDERS Flanders 10055.012024 23.88 x 19.88 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (312504)
- ICM CONTROLS Low Ambient Head Pressure Control (ICM325A)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- Nordfab Duct Fittings