Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005563
Zoro # G309253050
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Environment Type Dusty
- For Nominal Duct Diameter 12 in, 14 in
- Material Thickness 20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040005563
- Zoro # G309253050
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 12 in, 14 in |
Overall Length | 33 in |
Outlet Diameter | 12 in |
Inside Diameter | 14 in |
Inlet Diameter | 14 in |
Branch Diameter | 12 in |
Details
Color | Silver |
Material | Stainless Steel |
Environment Type | Dusty |
Material Thickness | 20 ga |
Series | QF |
Maximum Pressure Rating | 42 in wc |
Product Type | Wye Branch |
Maximum Temperature Rating | 1,100 Degrees F |
Connection Type | Clamp Together |
Shape | Wye |
For Media Type | Dust |
Material Grade | 304 |
For Duct Shape | Round |
Minimum Pressure Rating | 2 in wc |
Weight | 13.5 lb |
Angle | 30 Degrees |
End Type | Quick Fit |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 12 in, 14 in, Inlet Diameter 14 in, Overall Length 33 in, Product Type Wye Branch, Weight 13.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Aks-12 Sensor 1.5M -40/100C (084N0036)
- ALLANSON Gas Burner Ignition Transformer, 120V (542-A)
- DAYTON Blower (3C716)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR7)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- BUILDERS BEST Elbow Vent Aluminum Hd 4In (010151)
- Nordfab Duct Fittings