Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005557
Zoro # G109253069
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Duct Shape Round
- Environment Type Dusty
- Connection Type Clamp Together
- For Nominal Duct Diameter 6 in, 12 in, 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040005557
- Zoro # G109253069
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 6 in, 12 in, 14 in |
Outlet Diameter | 12 in |
Inlet Diameter | 14 in |
Inside Diameter | 14 in |
Overall Length | 21 in |
Branch Diameter | 6 in |
Details
Color | Silver |
For Duct Shape | Round |
Environment Type | Dusty |
Connection Type | Clamp Together |
Maximum Pressure Rating | 42 in wc |
Product Type | Wye Branch |
Angle | 30 Degrees |
End Type | Quick Fit |
Series | QF |
For Media Type | Dust |
Minimum Pressure Rating | 2 in wc |
Maximum Temperature Rating | 1,100 Degrees F |
Shape | Wye |
Material Thickness | 20 ga |
Material | Stainless Steel |
Weight | 13.5 lb |
Material Grade | 304 |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 12 in, 14 in, Inlet Diameter 14 in, Overall Length 21 in, Product Type Wye Branch, Weight 13.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331060025)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 15 3/4 in W, 5 1/4 in L, 17.87" H (8010002276)
- DAYTON Mounting Frame, Surface, 48 In.L, 24 In.W (2YU99)
- ILC FILTER 8 78X19 18X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 875 X 19 X 075 MADE IN THE (WY-0R1V-4)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- US DUCT US Duct Angle Flange, 12" Diameter, Galvanized (FL12.G)
- Nordfab Ducting, Venting & Accessories