Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005543
Zoro # G009253053
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Thickness 20 ga
- Environment Type Dusty
- End Type Quick Fit
- Shape Wye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040005543
- Zoro # G009253053
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 14 in |
Outlet Diameter | 10 in |
For Nominal Duct Diameter | 10 in, 12 in, 14 in |
Inlet Diameter | 14 in |
Overall Length | 33 in |
Branch Diameter | 12 in |
Details
Color | Silver |
Material Thickness | 20 ga |
Environment Type | Dusty |
End Type | Quick Fit |
Shape | Wye |
Minimum Pressure Rating | 2 in wc |
Maximum Temperature Rating | 1,100 Degrees F |
For Duct Shape | Round |
Series | QF |
Product Type | Wye Branch |
Material Grade | 304 |
Connection Type | Clamp Together |
Material | Stainless Steel |
Maximum Pressure Rating | 42 in wc |
Angle | 30 Degrees |
For Media Type | Dust |
Weight | 13.5 lb |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 12 in, 14 in, Inlet Diameter 14 in, Overall Length 33 in, Product Type Wye Branch, Weight 13.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 20X25X5Air Clean Filter (82655.052025)
- MAXIM 48" Down Rod, 89905, 7, 8, 15 (FRD48BK)
- TEMPCO Flanged Immersion Heater, 21-9/16 In. L (TFP02657)
- BROWNING Bx59 Browning Grip Notched (BX59)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- Nordfab Duct Fittings