Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005537
Zoro # G109253359
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Angle 30 Degrees
- Series QF
- Shape Wye
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005537
- Zoro # G109253359
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 10 in |
For Nominal Duct Diameter | 6 in, 10 in, 14 in |
Inside Diameter | 14 in |
Inlet Diameter | 14 in |
Overall Length | 21 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Angle | 30 Degrees |
Series | QF |
Shape | Wye |
Material Grade | 304 |
Weight | 13.5 lb |
Maximum Pressure Rating | 42 in wc |
Minimum Pressure Rating | 2 in wc |
Environment Type | Dusty |
For Media Type | Dust |
Material | Stainless Steel |
Connection Type | Clamp Together |
Maximum Temperature Rating | 1,100 Degrees F |
Product Type | Wye Branch |
Material Thickness | 20 ga |
For Duct Shape | Round |
End Type | Quick Fit |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 10 in, 14 in, Inlet Diameter 14 in, Overall Length 21 in, Product Type Wye Branch, Weight 13.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Outdoor Temp Sensor for ZP3-HPS (ZP3-OTS)
- SUNSTAR HEATING PRODUCTS SunStar Deluxe Line Voltage Thermostat For Infrared Tube Heaters (3209000)
- KATS Circulating Tank Heater, 850W, 120V (13080)
- PARKER Themostatic Expansion Valve, 2-3 Tons (CEBVX100)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- DUNDAS JAFINE Duct Connector Aluminum 4Inch (FDC4XZW)
- Nordfab Ducting, Venting & Accessories