Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005535
Zoro # G209253259
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Pressure Rating 42 in wc
- Connection Type Clamp Together
- Material Thickness 20 ga
- Product Type Wye Branch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005535
- Zoro # G209253259
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 10 in |
Inside Diameter | 14 in |
Overall Length | 17 in |
For Nominal Duct Diameter | 4 in, 10 in, 14 in |
Inlet Diameter | 14 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Maximum Pressure Rating | 42 in wc |
Connection Type | Clamp Together |
Material Thickness | 20 ga |
Product Type | Wye Branch |
End Type | Quick Fit |
Angle | 30 Degrees |
Material | Stainless Steel |
For Duct Shape | Round |
Environment Type | Dusty |
Material Grade | 304 |
For Media Type | Dust |
Maximum Temperature Rating | 1,100 Degrees F |
Weight | 13.5 lb |
Series | QF |
Shape | Wye |
Minimum Pressure Rating | 2 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 10 in, 14 in, Inlet Diameter 14 in, Overall Length 17 in, Product Type Wye Branch, Weight 13.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYCHEM Electric Heating Cable Kit, 120VAC, 100 ft Length (707035-000)
- THERNLUND Vh1-6 Vent Hood With (VH1-6)
- HEATFAB Gas Vent Pipe (9414LRE88-316)
- NORDFAB Round Tap In, 12 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040302821)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- DUNDAS JAFINE Conn Dryer Duct To Wall (EZCNZW)
- Nordfab Duct Fittings