Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005523
Zoro # G109253182
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Duct Shape Round
- Angle 30 Degrees
- For Nominal Duct Diameter 8 in, 10 in, 14 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040005523
- Zoro # G109253182
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 8 in, 10 in, 14 in |
Inside Diameter | 14 in |
Outlet Diameter | 8 in |
Inlet Diameter | 14 in |
Overall Length | 29 in |
Branch Diameter | 10 in |
Details
Color | Silver |
For Duct Shape | Round |
Angle | 30 Degrees |
Material | Stainless Steel |
Minimum Pressure Rating | 2 in wc |
Material Grade | 304 |
Material Thickness | 20 ga |
Series | QF |
Maximum Temperature Rating | 1,100 Degrees F |
Maximum Pressure Rating | 42 in wc |
For Media Type | Dust |
Product Type | Wye Branch |
Weight | 13.5 lb |
Shape | Wye |
End Type | Quick Fit |
Environment Type | Dusty |
Connection Type | Clamp Together |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, 14 in, Inlet Diameter 14 in, Overall Length 29 in, Product Type Wye Branch, Weight 13.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Switch, Manual Reset (5-M)
- ASCO Sv311A02N6Cf5 120V 3/8" Npt. (SV311A02N6)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 12V (2001-12V)
- ILC Replacement For NORDIC PURE 20X25X5HM102 (20X25X5HM10-2)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- IMPERIAL MFG Register Boot 3.25X10" (GV0624-C)
- Nordfab Duct Fittings