Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005517
Zoro # G109253267
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Thickness 20 ga
- Material Stainless Steel
- Outlet Diameter 8 in
- Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005517
- Zoro # G109253267
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 8 in |
For Nominal Duct Diameter | 4 in, 8 in, 14 in |
Inlet Diameter | 14 in |
Inside Diameter | 14 in |
Overall Length | 17 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Material Thickness | 20 ga |
Material | Stainless Steel |
Series | QF |
For Media Type | Dust |
Shape | Wye |
Environment Type | Dusty |
Product Type | Wye Branch |
Material Grade | 304 |
Maximum Temperature Rating | 1,100 Degrees F |
Minimum Pressure Rating | 2 in wc |
Weight | 13.5 lb |
Maximum Pressure Rating | 42 in wc |
For Duct Shape | Round |
Angle | 30 Degrees |
End Type | Quick Fit |
Connection Type | Clamp Together |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 8 in, 14 in, Inlet Diameter 14 in, Overall Length 17 in, Product Type Wye Branch, Weight 13.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 in Square 4-Way Multilouver Ceiling Diffuser, White (4MJJ7)
- DEWALT MAX Jobsite Fan 20V w/ Battery (DCE512B + DCB205)
- ERIE Zone Valve, 1/2in, 2Way, N/C, 24V (VT2222G13A020)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 37 ft. Length (FFSL1-37)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- IMPERIAL 10 in. D 26 Ga. Galvanized Steel Duct Start Collar (GVL0128-A)
- Nordfab Ducting, Venting & Accessories