Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005503
Zoro # G209253167
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Angle 30 Degrees
- Material Grade 304
- For Nominal Duct Diameter 6 in, 14 in
- Connection Type Clamp Together
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005503
- Zoro # G209253167
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 6 in, 14 in |
Inlet Diameter | 14 in |
Inside Diameter | 14 in |
Outlet Diameter | 6 in |
Overall Length | 21 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Angle | 30 Degrees |
Material Grade | 304 |
Connection Type | Clamp Together |
Minimum Pressure Rating | 2 in wc |
For Duct Shape | Round |
Product Type | Wye Branch |
Material | Stainless Steel |
Material Thickness | 20 ga |
Maximum Temperature Rating | 1,100 Degrees F |
Maximum Pressure Rating | 42 in wc |
For Media Type | Dust |
Series | QF |
Weight | 13.5 lb |
End Type | Quick Fit |
Environment Type | Dusty |
Shape | Wye |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 14 in, Inlet Diameter 14 in, Overall Length 21 in, Product Type Wye Branch, Weight 13.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 144W, 1"Wx2'L (BSAT101002)
- KING ELECTRIC K Baseboard Heater 8' 277/240V 2000/1500W White (8K2415BW)
- KING ELECTRIC K Baseboard Heater 6' 240/208V 1500/1125W White (6K2415BW)
- DAYTON Shutter Mount Exhaust Fan, 16", Variable Speed, 1095 cfm (484X39)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- IMPERIAL MFG Duct Stack Galv 3-1/4X10X60In (GV0220)
- Nordfab Duct Fittings