Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005501
Zoro # G409253301
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Weight 13.5 lb
- Maximum Pressure Rating 42 in wc
- Connection Type Clamp Together
- Overall Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005501
- Zoro # G409253301
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 17 in |
For Nominal Duct Diameter | 4 in, 6 in, 14 in |
Inlet Diameter | 14 in |
Inside Diameter | 14 in |
Outlet Diameter | 6 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Weight | 13.5 lb |
Maximum Pressure Rating | 42 in wc |
Connection Type | Clamp Together |
For Duct Shape | Round |
For Media Type | Dust |
Shape | Wye |
End Type | Quick Fit |
Environment Type | Dusty |
Product Type | Wye Branch |
Material Thickness | 20 ga |
Angle | 30 Degrees |
Minimum Pressure Rating | 2 in wc |
Material | Stainless Steel |
Material Grade | 304 |
Maximum Temperature Rating | 1,100 Degrees F |
Series | QF |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 14 in, Inlet Diameter 14 in, Overall Length 17 in, Product Type Wye Branch, Weight 13.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO AIR Vornado® Flippi V8 Personal Air Circulator, Black (CR1-0095-06)
- UVIEW Vacuum Gauge For Airlift (98037025)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 3.0 kW (MUH0371)
- DIVERSITECH Plastic Condensate Drain Pan, 30x30 (6-3030L)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- US DUCT US Duct Clamp, 10" Diameter, Stainless Steel (RCL10.B)
- Nordfab Duct Fittings