Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005489
Zoro # G009253367
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Weight 13.5 lb
- Maximum Temperature Rating 1,100 Degrees F
- Minimum Pressure Rating 2 in wc
- Shape Wye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005489
- Zoro # G009253367
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 14 in |
For Nominal Duct Diameter | 4 in, 6 in, 14 in |
Outlet Diameter | 4 in |
Overall Length | 21 in |
Inside Diameter | 14 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Weight | 13.5 lb |
Maximum Temperature Rating | 1,100 Degrees F |
Minimum Pressure Rating | 2 in wc |
Shape | Wye |
Series | QF |
Angle | 30 Degrees |
Connection Type | Clamp Together |
Material Thickness | 20 ga |
Material Grade | 304 |
Material | Stainless Steel |
Maximum Pressure Rating | 42 in wc |
Environment Type | Dusty |
Product Type | Wye Branch |
End Type | Quick Fit |
For Media Type | Dust |
For Duct Shape | Round |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 14 in, Inlet Diameter 14 in, Overall Length 21 in, Product Type Wye Branch, Weight 13.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 2", 6 Pack (FD16X25X2_6)
- TOUGH GUY Condenser Brush 3/4 Diax6"L, 1/4-28 (M) (3HHD2)
- DAYTON Torpedo Portable Gas Heater, Natural Gas, 150,000 BtuH, 435 cfm (3VE56)
- SCHNEIDER ELECTRIC Universal Wall Mount Kit (22-021)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- LAMBRO Elbow Vent Kit 90Deg Wht (3003L)
- Nordfab Duct Fittings