Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005485
Zoro # G309253319
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Series QF
- Material Grade 304
- For Nominal Duct Diameter 13 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040005485
- Zoro # G309253319
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 13 in |
Inlet Diameter | 13 in |
Inside Diameter | 13 in |
Outlet Diameter | 13 in |
Overall Length | 35 in |
Branch Diameter | 13 in |
Details
Color | Silver |
Series | QF |
Material Grade | 304 |
Material | Stainless Steel |
Weight | 11.4 lb |
For Media Type | Dust |
Angle | 30 Degrees |
Maximum Pressure Rating | 42 in wc |
Product Type | Wye Branch |
End Type | Quick Fit |
Maximum Temperature Rating | 1,100 Degrees F |
For Duct Shape | Round |
Connection Type | Clamp Together |
Shape | Wye |
Minimum Pressure Rating | 2 in wc |
Material Thickness | 20 ga |
Environment Type | Dusty |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 13 in, Inlet Diameter 13 in, Overall Length 35 in, Product Type Wye Branch, Weight 11.4 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 13 in, Outlet Diameter 13 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/2000 W (2HAC7)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x12", MERV 8 (5M410)
- FELLOWES Air Filter, 14-3/4x13-3/4x2-1/4, PK4 (9416502)
- AAON MTR 112301100 GENTEQ ECM (V83060)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- IMPERIAL MFG Register Boot Slv 4X10" (GV0704-C)
- Nordfab Duct Fittings