Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005392
Zoro # G909253276
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Nominal Duct Diameter 10 in, 12 in
- Minimum Pressure Rating 2 in wc
- Material Thickness 22 ga
- Outlet Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005392
- Zoro # G909253276
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 10 in, 12 in |
Outlet Diameter | 12 in |
Inlet Diameter | 12 in |
Inside Diameter | 12 in |
Overall Length | 29 in |
Branch Diameter | 10 in |
Details
Color | Silver |
Minimum Pressure Rating | 2 in wc |
Material Thickness | 22 ga |
Product Type | Wye Branch |
Maximum Temperature Rating | 1,100 Degrees F |
Shape | Wye |
Environment Type | Dusty |
For Duct Shape | Round |
Material | Stainless Steel |
Series | QF |
Connection Type | Clamp Together |
For Media Type | Dust |
Maximum Pressure Rating | 42 in wc |
Angle | 30 Degrees |
End Type | Quick Fit |
Material Grade | 304 |
Weight | 10.75 lb |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 12 in, Inlet Diameter 12 in, Overall Length 29 in, Product Type Wye Branch, Weight 10.75 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ PSA (SRL12121P)
- IEC ACTUATOR TACO 24V NC ZA02492H1 96 (B035-71488512)
- GREENSEAM Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 26 GA, 11 in W, 11" L, 11 in H (GRAE890GA26)
- DAYTON Portable Heater, 480V AC, 3 Phase (784JJ2)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- IMPERIAL MFG Duct Wye Galv 4 X 4 X 4In 30Ga (GV0984)
- Nordfab Duct Fittings