Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005374
Zoro # G009253275
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Media Type Dust
- Overall Length 29 in
- Connection Type Clamp Together
- Inside Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040005374
- Zoro # G009253275
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 29 in |
Inside Diameter | 12 in |
Inlet Diameter | 12 in |
For Nominal Duct Diameter | 10 in, 12 in |
Outlet Diameter | 10 in |
Branch Diameter | 10 in |
Details
Color | Silver |
For Media Type | Dust |
Connection Type | Clamp Together |
Series | QF |
Shape | Wye |
Material Thickness | 22 ga |
For Duct Shape | Round |
Maximum Temperature Rating | 1,100 Degrees F |
Angle | 30 Degrees |
Material | Stainless Steel |
Environment Type | Dusty |
End Type | Quick Fit |
Material Grade | 304 |
Maximum Pressure Rating | 42 in wc |
Minimum Pressure Rating | 2 in wc |
Product Type | Wye Branch |
Weight | 10.75 lb |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 12 in, Inlet Diameter 12 in, Overall Length 29 in, Product Type Wye Branch, Weight 10.75 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Mixed Flow Duct Fan, 10 In. Dia. (TD-250)
- HEAT STORM indoor/outdoor Infrared Space Heater, Garage/Portable Style, 120 Volt, Includes Rollcage Mounting (HS-1500-TRC)
- AMERI-VENT Firestop Support Plate, Type B, 3" (3FSP)
- WHITE-RODGERS SPDT 120v Relay (90-294Q)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- IMPERIAL MFG Elbow Flat 45Dgr 3.25X10 Galv (GV0048)
- Nordfab Duct Fittings