Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005372
Zoro # G109253328
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 25 in
- Connection Type Clamp Together
- Environment Type Dusty
- Inlet Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005372
- Zoro # G109253328
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 25 in |
Inlet Diameter | 12 in |
Inside Diameter | 12 in |
For Nominal Duct Diameter | 8 in, 10 in, 12 in |
Outlet Diameter | 10 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Connection Type | Clamp Together |
Environment Type | Dusty |
End Type | Quick Fit |
Material Grade | 304 |
Angle | 30 Degrees |
Product Type | Wye Branch |
For Media Type | Dust |
Maximum Temperature Rating | 1,100 Degrees F |
For Duct Shape | Round |
Material | Stainless Steel |
Maximum Pressure Rating | 42 in wc |
Series | QF |
Weight | 10.75 lb |
Minimum Pressure Rating | 2 in wc |
Shape | Wye |
Material Thickness | 22 ga |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, 12 in, Inlet Diameter 12 in, Overall Length 25 in, Product Type Wye Branch, Weight 10.75 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Evaporative Cooling Pad, 12x6x48 in. (4KCA8)
- ALL-FILTERS 10X30X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (10301.13 6PK)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"W x 8'L (BWH051080LD)
- TOUGH GUY Flue Brush (2XTE2)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- IMPERIAL MFG Boot Register Angle 4X12X6 Glv (GV0627-C)
- Nordfab Duct Fittings