Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005370
Zoro # G309253289
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Shape Wye
- Product Type Wye Branch
- Environment Type Dusty
- Inside Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005370
- Zoro # G309253289
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 12 in |
Overall Length | 21 in |
Outlet Diameter | 10 in |
Inlet Diameter | 12 in |
For Nominal Duct Diameter | 6 in, 10 in, 12 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Shape | Wye |
Product Type | Wye Branch |
Environment Type | Dusty |
Series | QF |
For Duct Shape | Round |
Material Grade | 304 |
Maximum Pressure Rating | 42 in wc |
Material Thickness | 22 ga |
Connection Type | Clamp Together |
Weight | 10.75 lb |
Minimum Pressure Rating | 2 in wc |
End Type | Quick Fit |
Maximum Temperature Rating | 1,100 Degrees F |
Material | Stainless Steel |
For Media Type | Dust |
Angle | 30 Degrees |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 10 in, 12 in, Inlet Diameter 12 in, Overall Length 21 in, Product Type Wye Branch, Weight 10.75 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Zone Control Kit, 3 Zone, Output Amps 10VA (HZ322K)
- 3M Filtrete 20 in. W X 30 in. H X 1 in. D 11 MERV Pleated Air Filter , 2PK (9822-2PK-HDW)
- MARS Air Curtain, Low Profile, 6 Ft (LPV272-1UU-OB)
- NORDFAB Round Angle Flange Adapter, 16 in Duct Dia, Galvanized Steel, 20 ga GA, 1-1/2" L, 1-1/2" H (8010000153)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Reducer, Steel, 20 ga Thick, Round (8040025939)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- Nordfab Duct Fittings