Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005356
Zoro # G709253025
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Pressure Rating 42 in wc
- Connection Type Clamp Together
- Material Grade 304
- Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005356
- Zoro # G709253025
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 8 in |
For Nominal Duct Diameter | 8 in, 12 in |
Inside Diameter | 12 in |
Inlet Diameter | 12 in |
Overall Length | 25 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Maximum Pressure Rating | 42 in wc |
Connection Type | Clamp Together |
Material Grade | 304 |
Series | QF |
For Duct Shape | Round |
End Type | Quick Fit |
Shape | Wye |
Environment Type | Dusty |
Material | Stainless Steel |
Material Thickness | 22 ga |
For Media Type | Dust |
Weight | 10.75 lb |
Angle | 30 Degrees |
Maximum Temperature Rating | 1,100 Degrees F |
Minimum Pressure Rating | 2 in wc |
Product Type | Wye Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 12 in, Inlet Diameter 12 in, Overall Length 25 in, Product Type Wye Branch, Weight 10.75 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ms8105A1030 24V Two Position Or (MS8105A103)
- TJERNLUND PRODUCTS Tube, HS-2 Series Sensing (950-0013)
- NORDFAB Hose Adapter, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W x 4" L x (8040401964)
- KOCH FILTER 16x24x4 Standard Capacity Pleated Filter, MERV 8 (102-044-005)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- IMPERIAL MFG Reducer/Increaser 26Ga 8X6 Glv (GV0790)
- Nordfab Ducting, Venting & Accessories