Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005354
Zoro # G209253037
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Minimum Pressure Rating 2 in wc
- Outlet Diameter 8 in
- Product Type Wye Branch
- Environment Type Dusty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040005354
- Zoro # G209253037
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 8 in |
For Nominal Duct Diameter | 6 in, 8 in, 12 in |
Inlet Diameter | 12 in |
Overall Length | 21 in |
Inside Diameter | 12 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Minimum Pressure Rating | 2 in wc |
Product Type | Wye Branch |
Environment Type | Dusty |
Shape | Wye |
Series | QF |
Weight | 10.75 lb |
For Media Type | Dust |
End Type | Quick Fit |
Material Thickness | 22 ga |
Material | Stainless Steel |
Maximum Temperature Rating | 1,100 Degrees F |
For Duct Shape | Round |
Connection Type | Clamp Together |
Maximum Pressure Rating | 42 in wc |
Material Grade | 304 |
Angle | 30 Degrees |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, 12 in, Inlet Diameter 12 in, Overall Length 21 in, Product Type Wye Branch, Weight 10.75 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Mesh Air Filter, 16x25x1" (2TE95)
- TOUGH GUY Flue Brush, Dia 3 1/4, 1/4 MNPT, Length 8 (3EDH3)
- ALL-FILTERS 18X25X1 Poly Disposable Panel Air Filter MERV 6, 6PK (18251.6 6pk)
- LUMENITE Liquid Probe, Waterproof, 12, 24In, 3 In (PHP32EP15T12",24)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- US DUCT US Duct Clamp, 5" Diameter, Stainless Steel (RCL05.B)
- Nordfab Duct Fittings