Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005352
Zoro # G109252994
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Duct Shape Round
- Series QF
- Outlet Diameter 8 in
- For Media Type Dust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040005352
- Zoro # G109252994
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 8 in |
Overall Length | 17 in |
For Nominal Duct Diameter | 4 in, 8 in, 12 in |
Inside Diameter | 12 in |
Inlet Diameter | 12 in |
Branch Diameter | 4 in |
Details
Color | Silver |
For Duct Shape | Round |
Series | QF |
For Media Type | Dust |
Angle | 30 Degrees |
Material | Stainless Steel |
Product Type | Wye Branch |
Maximum Temperature Rating | 1,100 Degrees F |
Material Grade | 304 |
Weight | 10.75 lb |
Maximum Pressure Rating | 42 in wc |
End Type | Quick Fit |
Shape | Wye |
Connection Type | Clamp Together |
Environment Type | Dusty |
Minimum Pressure Rating | 2 in wc |
Material Thickness | 22 ga |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 8 in, 12 in, Inlet Diameter 12 in, Overall Length 17 in, Product Type Wye Branch, Weight 10.75 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Induced Draft Furnace Blower, 115, Plastic, 9 1/2 in H. (A130)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1S)
- REVCOR Blower Whl, Dia 7 7/16 In, Width 2 1/2 In (B743-250HS L)
- TEMPCO Tubular Enclosure Heater, 350W, 120V (EHT00036)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- US DUCT US Duct Saddle Hanger, 8" Diameter, Galvanized (HS08.G)
- Nordfab Duct Fittings