Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005342
Zoro # G009252971
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Pressure Rating 42 in wc
- Overall Length 25 in
- Shape Wye
- For Media Type Dust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040005342
- Zoro # G009252971
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 25 in |
Inlet Diameter | 12 in |
Inside Diameter | 12 in |
Outlet Diameter | 6 in |
For Nominal Duct Diameter | 6 in, 8 in, 12 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Maximum Pressure Rating | 42 in wc |
Shape | Wye |
For Media Type | Dust |
Environment Type | Dusty |
Minimum Pressure Rating | 2 in wc |
Series | QF |
Product Type | Wye Branch |
Material Thickness | 22 ga |
Material | Stainless Steel |
Connection Type | Clamp Together |
Weight | 10.75 lb |
Material Grade | 304 |
Angle | 30 Degrees |
End Type | Quick Fit |
Maximum Temperature Rating | 1,100 Degrees F |
For Duct Shape | Round |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, 12 in, Inlet Diameter 12 in, Overall Length 25 in, Product Type Wye Branch, Weight 10.75 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO 110-251-3/4 Cast Iron Flange (110-251-3/)
- GEOCEL 2310 Tripolymer Brushable Repair Coating Crystal Clear Multi-Purpose Repair Coating 1 gal (GC65300)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80396)
- FLEXMOUNT UV Air Purifier, Silver, 60 Hz, 24VAC, Voltage: 24V AC (UV-13FM)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- Nordfab Duct Fittings