Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040005338
Zoro # G309252985
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- End Type Quick Fit
- Material Stainless Steel
- For Nominal Duct Diameter 4 in, 6 in, 12 in
- Maximum Pressure Rating 42 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040005338
- Zoro # G309252985
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 4 in, 6 in, 12 in |
Inside Diameter | 12 in |
Outlet Diameter | 6 in |
Overall Length | 17 in |
Inlet Diameter | 12 in |
Branch Diameter | 4 in |
Details
Color | Silver |
End Type | Quick Fit |
Material | Stainless Steel |
Maximum Pressure Rating | 42 in wc |
For Media Type | Dust |
Material Grade | 304 |
Shape | Wye |
Series | QF |
Angle | 30 Degrees |
Product Type | Wye Branch |
Material Thickness | 22 ga |
Maximum Temperature Rating | 1,100 Degrees F |
Connection Type | Clamp Together |
Environment Type | Dusty |
Minimum Pressure Rating | 2 in wc |
For Duct Shape | Round |
Weight | 10.75 lb |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 12 in, Inlet Diameter 12 in, Overall Length 17 in, Product Type Wye Branch, Weight 10.75 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 30" x 36" x 1", 4 Pack (FB30X36A_4)
- CARRIER Head Press/Low Ambient Control (P251-0083H)
- HONEYWELL THERMAL SOLUTIONS 129464M Uv Sensing Tube 0-250F (129464M)
- HUNTER Ceiling Fan Downrod, 48", Cottage White (99204)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- IMPERIAL MFG Boot Wall Stack 3.25X10X6 Galv (GV2451)
- Nordfab Ducting, Venting & Accessories